Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
B-610
Description
B-610 NEEDLE ROLLER BEARING ; 3/8" BORE 9/16" OD 5/8" WID
Part # B-610
BDI # 1085878
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591785
Self Aligning:
No
NTA-1625
Description
NTA-1625 THRUST NEEDLE ROLLER BEARING ; 1" BORE 1-9/16" OD 5/64" HGT
Part # NTA-1625
BDI # 1407903
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
8MGT-1600-36
Description
8MGT-1600-36 TIMING BELT ; 8MM PITCH 1600MM PITCH LEN
Part # 8MGT-1600-36
BDI # 1116844
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377513
Belt Width - Millimeter:
36
Belt Pitch Length - Millimeter:
1600
Belt Pitch Length - Inch:
62.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
FC-12
Description
FC-12 NEEDLE ROLLER BEARING ; 12MM X 18MM X 16MM W/SS SPRING
Part # FC-12
BDI # 1086506
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No