Page 1 of 26

Next

Compare
565-5M-25

COMPARE

565-5M-25

Description
565-5M-25 TIMING BELT ; 5MM PITCH 565MM PITCH LEN

GATES

Part # 92930570

BDI # 1109796

Features

Inch - Metric: Metric
Belt Pitch: 5 MM
Belt Series: 5M
Other Features: Power Grip | Curvilinear Tooth Profile
Global Part Number GPN: 377036

Belt Width - Millimeter: 25
Belt Pitch Length - Millimeter: 565
Belt Pitch Length - Inch: 22.244
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 24.79 / each QTY
32219 J2

COMPARE

32219 J2

Description
32219 J2 32219 TAPERED ROLLER BRG ; 95MMX170MMX45.5MM

SKF

Part # 32219

BDI # 1419322

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 95

Bore - Inch: 3.74
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32219

Price Inventory : In stock
$ 239.32 / each QTY
190X220X15 HMS5 RG

COMPARE

190X220X15 HMS5 RG

Description
CRSEAL 190X220X15 HMS5 RG LIP SEAL ; 7.48MM SHAFT DIA 220MM HOUSING BORE

SKF

Part # 190X220X15 HMS5 RG

BDI # 1415070

Features

Housing Bore - Millimeter: 220
Nominal Width - Millimeter: 15
Housing Bore - Inch: 8.661
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 7.48
Shaft Diameter - Millimeter: 190
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606639

Price Inventory : In stock
$ 28.37 / each QTY
ML100 3/4

COMPARE

ML100 3/4

Description
ML100 3/4 JAW COUPLING HUB ; 3/4" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 3/4

BDI # 609401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY
22205 E

COMPARE

22205 E

Description
22205 E SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT

SKF

Part # 22205 E

BDI # 1417372

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 90.55 / each QTY