60BTL13H-1210
Description
60BTL13H-1210 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR 1210 BUSHING
Part # 100564
BDI # 251725
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568087
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
40B13
Description
40B13 ROLLER CHAIN SPROCKET ; 1/2" P 13T 1/2" MIN PLAIN BORE
Part # 40B13
BDI # 620161
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
36142
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore