60BTL16H-1610
Description
60BTL16H-1610 ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 16 TEETH B-HUB ONE SIDE
Part # 60BTL16H-1610
BDI # 251728
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567858
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.407
Global Part Number GPN:
36752
Pitch Diameter - Millimeter:
32.563
Mounting Method:
Rough Bore
D100B16H
Description
D100B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B16H
BDI # 17160013
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
37138
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
40B16
Description
40B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 40B16
BDI # 620168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36145
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
50B16
Description
50B16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 5/8" MIN PLAIN BORE
Part # 50B16
BDI # 621951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
36243
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore