LOR 144
Description
LOR 144 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/4" SHAFT DIA AL
Part # LOR 144
BDI # 1260980
22228 CC/C3W33
Description
22228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT
Part # 22228 CC/C3W33
BDI # 1418094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL02-125
Description
SL02-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT 10EA/PAK
Part # 215-14020
BDI # 18294159
Features
Thread Size:
1/4" RC
Other Features:
Hydrogen Gas Producing Dry Cell | Lithium Thickener
Product Name:
Single Point Lubricator
Overall Height - Inch:
4.488
Overall Height - Millimeter:
114
Features
Inch - Metric:
Metric
Material:
Copper Alloy Plate | Steel Bolts and Nut
Used For:
Conveyor Belt
Part Description:
Bolt Solid Plate Fastener
Other Features:
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Product Name:
Bolt Solid Plate Fastener