Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.4 - 4.7 Cv Factor | Without Plug In Sub Plate | Side Ported | Dust Protected Enclosure | Slotted Locking Type | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
1.575
Voltage:
24 VDC
6905DDU
Description
6905DDU DEEP GROOVE BALL BEARING ; 25MM BOREX42MM ODX9MM W 1-ROW
Part # 6905DDU
BDI # 1187057
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
UCF206D1
Description
UCF206D1 FLANGE MOUNTED UNIT ; 4-BOLT 30MM BORE CAST IRON SET SCREW LCK
Part # UCF206D1
BDI # 1195114
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
LOR 53
Description
LOR 53 POSITRAC LABYRINTH SEAL ; 3 RING 2-13/16" TO 3" SHAFT DIA AL
Part # LOR 53
BDI # 1260949
187L050
Description
187L050 TIMING BELT ; 3/8"CH PITCH 18.7" PITCH LEN
Part # 92572102
BDI # 1098097
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
375978
Belt Width - Millimeter:
12.7
Belt Pitch Length - Millimeter:
474.98
Belt Pitch Length - Inch:
18.7
Belt Style:
Synchronous
Tooth Profile:
Standard Timing