20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
G25179-1212X
Description
G25179-1212X HYDRAULIC HOSE COUPLING ; 3/4" HOSE ID 1-1/16"-12 UN THD 45EA/PAK
Part # 71034744
BDI # 1092593
G25175-1010
Description
G25175-1010 HYDRAULIC HOSE COUPLING ; 5/8" HOSE ID 7/8"-14 UNF THREAD
Part # 710346355
BDI # 1090291
G60490-0806
Description
G60490-0806 HYDRAULIC HOSE ADAPTER ; 3/4"-16 X 3/8"-18 NPTF THREAD
Part # 725910105
BDI # 1117117
G60490-1212
Description
G60490-1212 HYDRAULIC HOSE ADAPTER ; 1-1/16"-12 X 3/4"-14 SAE THREAD
Part # 725925735
BDI # 1093226