50JA15
Description
50JA15 ROLLER CHAIN SPROCKET ; 50 CHAIN 15 TEETH 1 ROW
Part # 50JA15
BDI # 622061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
QD Bushing | Bore Size 1-1/4 Inch Has No Keyway
Global Part Number GPN:
30998
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BS22 1 1/4
Description
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Part # 50BS22 1 1/4
BDI # 621434
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34022
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BTB16
Description
50BTB16 ROLLER CHAIN SPROCKET ; 5/8" P 16T BORE FOR 1610 BUSHING
Part # 50BTB16
BDI # 621896
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32122
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed