6204ZZE C3
Description
6204ZZE C3 RADIAL BALL BEARING ; 20MM X 47MM X 14MM DEEP GROOVE
Part # 6204ZZEC3
BDI # 664860
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264601
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JAM BREAK TOOL SMALL 4FT
Description
JAM BREAK TOOL SMALL 4FT ; BRANDONITE® HEAD 3/4"OD ALUM POLE W/GRIP
Part # 01-11-6169
BDI # 21584373
JAM BREAK TOOL OVERHEAD 12FT
Description
JAM BREAK TOOL OVERHEAD 12FT ; OVERHEAD CONVEYOR 12 FOOT
Part # JAM BREAK TOOL OH CONVEYOR 12FT
BDI # 21968201
JAM BREAK TOOL SMALL 2FT
Description
JAM BREAK TOOL SMALL 2FT ; BRANDONITE® HEAD 3/4"OD ALUM POLE W/GRIP
Part # 01-11-6154
BDI # 21982751
1SS12;02239
Description
1SS12 NR. 02239 FASTENER HOOK ; 12EA/BOX NO 1 SZ 12" L 316L SS W/O PIN
Part # 02239
BDI # 17225519
Features
Size:
1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Without Pin | 0.125 IN to 0.156 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Product Name:
Hook