Page 1 of 145

Next

Compare
20Q20H56

COMPARE

20Q20H56

Description
20Q20H56 WORM GEAR REDUCER

DODGE

Part # 20Q20H56

BDI # 267996

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 346805
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : In stock
$ 825.81 / each QTY
EP-162020

COMPARE

EP-162020

Description
EP-162020 PLAIN BEARING ; 1.003"X1.254"X1-1/4" PWDR MTL BRNZ

ISOSTATIC

Part # 201328

BDI # 523729

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.254
Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.25
Global Part Number GPN: 490562

Price Inventory : In stock
$ 2.91 / each QTY
F4B-SCEZ-107-PCR

COMPARE

F4B-SCEZ-107-PCR

Description
F4B-SCEZ-107-PCR; 127520 ; FLANGED BLK BALL BRG 1-7/16" BORE

DODGE

Part # 127520

BDI # 259602

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN: 549554
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : In stock
$ 136.52 / each QTY
CYR 1 S

COMPARE

CYR 1 S

Description
CYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" RLR DIA 5/8" RLR WD

MCGILL

Part # 4100110000

BDI # 344110

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21267

Price Inventory : In stock
$ 19.97 / each QTY
CF 3/4 SB CR

COMPARE

CF 3/4 SB CR

Description
CF 3/4 SB CR CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060185000

BDI # 347444

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN: 20649

Price Inventory : In stock
$ 89.87 / each QTY