70 HTL HUB OMEGA 7300840
Description
70 HTL HUB OMEGA 7300840 ; 7300840 NON RETURNABLE
Part # 10287473
BDI # 18141369
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
60 HQD HUB OMEGA 7300895
Description
60 HQD HUB OMEGA 7300895 ; 7300895 NON RETURNABLE
Part # 10287486
BDI # 18141012
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
92.075
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
171.45
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
50 HTL HUB OMEGA 7300830
Description
50 HTL HUB OMEGA 7300830 ; 7300830 NON RETURNABLE
Part # 10287471
BDI # 18140806
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
50 HSB X 2.375 STL OMEGA 7300962
Description
50 HSB X 2.375 STL OMEGA 7300962 ; 7300962 NON RETURNABLE
Part # 10287494
BDI # 18140795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs