8MX-40S-62
Description
8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186040
BDI # 1117427
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
2307 ETN9
Description
2307 ETN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 31MM IR WD
Part # 2307 ETN9
BDI # 1418625
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
14MX-32S-68
Description
14MX-32S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196032
BDI # 1094903
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 10426593
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)