Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Mechanical | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Long Side Ported
Overall Length - Inch:
1.732
Voltage:
Not Applicable
VHS40-N04B-Z
Description
VHS40-N04B-Z PRESSURE RELIEF VALVE ; 3PORT 1/2NPT ALUMINUM
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Twist Selector - Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.49 - 0.44 Cv Factor | For Air/Inert Gas
Overall Length - Inch:
1.535
Voltage:
Not Applicable