Page 1 of 4

Next

Compare
2SC062

COMPARE

2SC062

Description
2SC062 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE

EBC

Part # 2SC062

BDI # 25101450

Price Inventory : Available to order
Loading Price
QTY
2SC043

COMPARE

2SC043

Description
2SC043 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE

EBC

Part # 2SC043

BDI # 25101444

Price Inventory : Available to order
Loading Price
QTY
2SC100

COMPARE

2SC100

Description
2SC100 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE

EBC

Part # 2SC100

BDI # 25101460

Price Inventory : Available to order
Loading Price
QTY
UCFL207-20

COMPARE

UCFL207-20

Description
UCFL207-20 FLANGE BLOCK BALL BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE

EBC

Part # UCFL207-20

BDI # 18151880

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty
Global Part Number GPN: 546254
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
L100 3/4 3/16X3/32 KW

COMPARE

L100 3/4 3/16X3/32 KW

Description
L100 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

EBC

Part # L100 3/4 3/16X3/32 KW

BDI # 25181317

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY