Page 1 of 313

Next

Compare
2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
GR-QS-6;193969

COMPARE

GR-QS-6;193969

Description
GR-QS-6 NR. 193969

FESTO

Part # GR-QS-6 NR. 193969

BDI # 15013063

Features

Port Type: 6 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Valve Type: Flow Control
Actuation: Knurled Screw
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature | QS-6 Fitting
Overall Length - Inch: 2.031
Voltage: Not Applicable

Price Inventory : In stock
Loading Price
QTY
6304-2RSH/C3

COMPARE

6304-2RSH/C3

Description
6304-2RSH/C3

SKF

Part # 6304-2RSH/C3

BDI # 1416590

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22206 E

COMPARE

22206 E

Description
22206 E

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
61904-2RS1

COMPARE

61904-2RS1

Description
61904-2RS1

SKF

Part # 61904-2RS1

BDI # 1421238

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2011
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY