80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
50BTB18
Description
50BTB18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR 1610 BUSHING
Part # 50BTB18
BDI # 621900
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32126
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
60BTB18
Description
60BTB18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORE FOR 1610 BUSHING
Part # 60BTB18
BDI # 623409
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32178
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
TL18H100-1210
Description
TL18H100-1210 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113605
BDI # 255323
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573637
Pitch Diameter - Millimeter:
72.77
50SH18
Description
50SH18 ROLLER CHAIN SPROCKET ; 5/8" P 18T BORE FOR SH BUSHING
Part # 50SH18
BDI # 622151
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Global Part Number GPN:
31035
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed