TB18H100
Description
TB18H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB18H100
BDI # 612054
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573761
Pitch Diameter - Millimeter:
72.77
2-3V10.60-SK
Description
2-3V10.60-SK V-BELT QD SHEAVE ; 2/3V10.6-SK QD SHEAVE
Part # 455141
BDI # 280218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
585707
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Other Features:
Double Row | Double Collar | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Global Part Number GPN:
673704
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Tapered Roller Bearing
P2B515-ISAF-207R
Description
P2B515-ISAF-207R; 070951 ; PILLOW BLK ROLLER BRG
Part # 070951
BDI # 247456
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.868
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95