Page 1 of 38

Next

Compare
2 3V 412 SH

COMPARE

2 3V 412 SH

Description
2 3V 412 SH V-BELT SHEAVE ; 2 GROOVES 4.12" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 3V 412 SH

BDI # 616541

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.12
Outside Diameter - Millimeter: 104.648
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway

Global Part Number GPN: 580736
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : In stock
$ 51.52 / each QTY
4 C 100 E

COMPARE

4 C 100 E

Description
4 C 100 E V-BELT SHEAVE ; 4 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 C 100 E

BDI # 619206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580429
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 293.76 / each QTY
90X110X12 HMSA10 RG

COMPARE

90X110X12 HMSA10 RG

Description
CRSEAL 90X110X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE

SKF

Part # 90X110X12 HMSA10 RG

BDI # 1256913

Features

Housing Bore - Millimeter: 110
Nominal Width - Millimeter: 12
Housing Bore - Inch: 4.331
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.543
Shaft Diameter - Millimeter: 90
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 609099

Price Inventory : In stock
$ 8.77 / each QTY
5307C

COMPARE

5307C

Description
5307C ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD

SKF

Part # 5307C

BDI # 662961

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256349
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 81.61 / each QTY
CEM3711T

COMPARE

CEM3711T

Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 215TC 3744M

BALDOR-RELIANCE

Part # CEM3711T

BDI # 125815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 18.63
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,629.36 / each QTY