J 3 3/8
Description
J 3 3/8 QD BUSHING ; 3-3/8" BORE 5.148" OD 4-1/2" LTB
Part # J 3 3/8
BDI # 609105
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464641
Bushing Series:
J
6205
Description
6205 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR OPEN
Part # 6205
BDI # 1420691
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2303
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22230 CC/C3W33
Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT
Part # 22230 CC/C3W33
BDI # 1418113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing