EP-101224
Description
EP-101224 PLAIN BEARING ; 0.627"X0.753"X1-1/2" PWDR MTL BRNZ
Part # 201188
BDI # 523593
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490423
FB-2024-10
Description
FB-2024-10 PLAIN BEARING ; 1.252"X1.503"X1-1/4"X1-3/4"X3/16"
Part # 302084
BDI # 524633
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Global Part Number GPN:
490871
EP-162012
Description
EP-162012 PLAIN BEARING ; 1.003"X1.254"X3/4" PWDR MTL BRNZ
Part # 201325
BDI # 523726
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
490559
CCFH 1 1/2 SB
Description
CCFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2141512000
BDI # 347081
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22579
CFE 2 1/2 SB
Description
CFE 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD
Part # 2240212000
BDI # 344059
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20417