E4 ELEMENT OMEGA 7300015

COMPARE

E4 ELEMENT OMEGA 7300015

Description
E4 ELEMENT OMEGA 7300015 ; NON-RETURNABLE 7300015

REXNORD

Part # 10287332

BDI # 18143287

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 109.35 / each QTY
5310MG

COMPARE

5310MG

Description
5310MG ANG CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD

SKF

Part # 5310MG

BDI # 663022

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256420
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 206.45 / each QTY