Page 1 of 42

Next

Compare
2 B 74 SK

COMPARE

2 B 74 SK

Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 74 SK

BDI # 616475

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580793
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 94.03 / each QTY
54931 / 5.5X6.5X0.5 CRWH1 R

COMPARE

54931 / 5.5X6.5X0.5 CRWH1 R

Description
CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL

SKF

Part # 54931

BDI # 1244548

Features

Housing Bore - Millimeter: 165.1
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5.5
Shaft Diameter - Millimeter: 139.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186544

Price Inventory : In stock
$ 46.49 / each QTY
P2B-SCM-108

COMPARE

P2B-SCM-108

Description
P2B-SCM-108; 126811 PILLOW BLK BRG

DODGE

Part # 126811

BDI # 259326

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521860
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 110.57 / each QTY
400450 / 45 VA R

COMPARE

400450 / 45 VA R

Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R

SKF

Part # 400450

BDI # 1414303

Price Inventory : In stock
$ 2.97 / each QTY
G60490-0806

COMPARE

G60490-0806

Description
G60490-0806 HYDRAULIC HOSE ADAPTER ; 3/4"-16 X 3/8"-18 NPTF THREAD

GATES

Part # 725910105

BDI # 1117117

Price Inventory : In stock
$ 5.16 / each QTY