7213PJDTDF-H701
Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; 65MMX120MMX46MM
Part # 7213PJDTDF-H701
BDI # 18294478
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Cage Material:
Steel
Internal Clearance:
CB
Snap Ring:
No
Number of Bearings:
4 (1 Quadruplex Set)