Page 1 of 167

Next

Compare
2 5V 975 SK

COMPARE

2 5V 975 SK

Description
2 5V 975 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 975 SK

BDI # 616604

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 581647
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 194.49 / each QTY
QMF09J111SM

COMPARE

QMF09J111SM

Description
QMF09J111SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK

TIMKEN

Part # QMF09J111SM

BDI # 790795

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.02
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar
Global Part Number GPN: 530096
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 366.47 / each QTY
F726-60-B5-G

COMPARE

F726-60-B5-G

Description
F726-60-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C

BOSTON GEAR

Part # 52050

BDI # 171563

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343685
Mounting Method: Direct Mounted
Overall Length - Inch: 9.44

Price Inventory : In stock
$ 963.24 / each QTY
7624 / 0.75X1.624X0.25 CRWA1 V

COMPARE

7624 / 0.75X1.624X0.25 CRWA1 V

Description
CRSEAL 7624 / 0.75X1.624X0.25 CRWA1 V ; DBL LIP SEAL

SKF

Part # 7624

BDI # 1297094

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603327

Price Inventory : In stock
$ 11.83 / each QTY
NS-400X6-TUFR

COMPARE

NS-400X6-TUFR

Description
NS-400X6-TUFR BRG TAKE-UP FRAME ; NARROW SLOT 6" TRAVEL CARBON STEEL

DODGE

Part # 038112

BDI # 243205

Price Inventory : In stock
$ 120.07 / each QTY