Page 1 of 2

Next

Compare
18817 / 1.875X3X0.313 CRW1 R

COMPARE

18817 / 1.875X3X0.313 CRW1 R

Description
CRSEAL 18817 / 1.875X3X0.313 CRW1 R ; SGL LIP SEAL

SKF

Part # 18817

BDI # 1414074

Features

Housing Bore - Millimeter: 76.2
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 3
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.875
Shaft Diameter - Millimeter: 47.625
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 183406

Price Inventory : In stock
$ 10.64 / each QTY
LOR 130

COMPARE

LOR 130

Description
LOR 130 POSITRAC LABYRINTH SEAL ; 3 RING 5-7/16" SHAFT DIA AL

SKF

Part # LOR 130

BDI # 1260972

Price Inventory : In stock
$ 173.47 / each QTY
80SH11

COMPARE

80SH11

Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING

MARTIN SPROCKET & GR

Part # 80SH11

BDI # 625373

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.55
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.006
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31137
Pitch Diameter - Millimeter: 90.16
Mounting Method: Bushed

Price Inventory : In stock
$ 52.29 / each QTY
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,491.20 / each QTY
A29 HI POWER

COMPARE

A29 HI POWER

Description
A29 HI POWER V-BELT ; A 31" OL

GATES

Part # 90022029

BDI # 1118929

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 384825
Belt Width - Millimeter: 13

Belt Outside Length - Millimeter: 780
Belt Style: V-Belt
Belt Outside Length - Inch: 31
Belt Series: A | 13X
Belt Width - Inch: 0.5

Price Inventory : In stock
$ 5.76 / each QTY