Page 1 of 298

Next

Compare
F2B-VSC-100

COMPARE

F2B-VSC-100

Description
F2B-VSC-100; 123611 FLANGED BLK BALL BRG

DODGE

Part # 123611

BDI # 258367

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.8
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN: 549409
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 41.20 / each QTY
SPB16OPN

COMPARE

SPB16OPN

Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM

THOMSON

Part # SPB16OPN

BDI # 854016

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Center Across Shaft - Millimeter: 73.7
Other Features: No.10 Bolt

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Open
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : In stock
$ 172.31 / each QTY
1610 X 1-3/16-KW

COMPARE

1610 X 1-3/16-KW

Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB

DODGE

Part # 117160

BDI # 256189

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 30.175
Bore - Inch: 1.188
Other Features: Keyway on ID
Global Part Number GPN: 459892
Bushing Series: 1610

Price Inventory : In stock
$ 17.72 / each QTY
5018 CHAIN CPLG ASSY

COMPARE

5018 CHAIN CPLG ASSY

Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE

DODGE

Part # 100491

BDI # 251659

Features

Other Features: Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type: Chain Coupling
Part Type: Chain Assembly

Price Inventory : In stock
$ 22.57 / each QTY
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY