Page 1 of 46

Next

Compare
AP53

COMPARE

AP53

Description
AP53 V-BELT

GATES

Part # 91850053

BDI # 1119363

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Other Features: Predator
Belt Width - Millimeter: 12.7
Belt Outside Length - Millimeter: 1397

Belt Style: V-Belt
Belt Outside Length - Inch: 55
Belt Series: A
Belt Width - Inch: 0.5

Price Inventory : In stock
$ 13.53 / each QTY
RA115RRB

COMPARE

RA115RRB

Description
RA115RRB INSERT BEARING ; 1-15/16" BORE NARROW IR 3.543" OD

TIMKEN

Part # RA115RRB

BDI # 1371317

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561702
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 78.51 / each QTY
6229 / 0.625X1.124X0.375 CRWA5 R

COMPARE

6229 / 0.625X1.124X0.375 CRWA5 R

Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL

SKF

Part # 6229

BDI # 1242121

Features

Housing Bore - Millimeter: 28.55
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 1.124
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187050

Price Inventory : In stock
$ 5.00 / each QTY
11133 / 1.125X1.624X0.25 CRW1 V

COMPARE

11133 / 1.125X1.624X0.25 CRW1 V

Description
CRSEAL 11133 / 1.125X1.624X0.25 CRW1 V ; SGL LIP SEAL

SKF

Part # 11133

BDI # 1239376

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 180967

Price Inventory : In stock
$ 15.52 / each QTY
PX200 PARA-FLEX ELEMENT

COMPARE

PX200 PARA-FLEX ELEMENT

Description
PX200 PARA-FLEX ELEMENT ; 20" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011120

BDI # 239584

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 20

Outside Diameter - Millimeter: 508
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 971.71 / each QTY