Page 1 of 86

Next

Compare
14MGT-1960-20

COMPARE

14MGT-1960-20

Description
14MGT-1960-20 TIMING BELT ; 14MM PITCH 1960MM PITCH LEN

GATES

Part # 92744140

BDI # 1094551

Features

Inch - Metric: Metric
Belt Pitch: 14 MM
Belt Series: 14MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377634

Belt Width - Millimeter: 20
Belt Pitch Length - Millimeter: 1960
Belt Pitch Length - Inch: 77.165
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 191.61 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY
3306 A/C3

COMPARE

3306 A/C3

Description
3306 A/C3 ANG CONTACT BALL BEARING ; 30MM BORE 72MM OD 30.2MM WD DR OPEN

SKF

Part # 3306 A/C3

BDI # 1416795

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 82.11 / each QTY
7310 BECBY

COMPARE

7310 BECBY

Description
7310 BECBY ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 27MM WD

SKF

Part # 7310 BECBY

BDI # 1265758

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257586
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 144.75 / each QTY
6310 JEM

COMPARE

6310 JEM

Description
6310 JEM DEEP GROOVE BALL BRG ; SR 50MMX110MMX27MM OPEN

SKF

Part # 6310 JEM

BDI # 21480135

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2401
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 76.33 / each QTY