Page 1 of 153

Next

Compare
37388 / 3.75X4.751X0.375 CRW1 R

COMPARE

37388 / 3.75X4.751X0.375 CRW1 R

Description
CRSEAL 37388 / 3.75X4.751X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 37388

BDI # 1244224

Features

Housing Bore - Millimeter: 120.675
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.75
Shaft Diameter - Millimeter: 95.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185742

Price Inventory : In stock
$ 18.09 / each QTY
5311M

COMPARE

5311M

Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD

SKF

Part # 5311M

BDI # 663032

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256431
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 240.13 / each QTY
14MGT-1960-20

COMPARE

14MGT-1960-20

Description
14MGT-1960-20 TIMING BELT ; 14MM PITCH 1960MM PITCH LEN

GATES

Part # 92744140

BDI # 1094551

Features

Inch - Metric: Metric
Belt Pitch: 14 MM
Belt Series: 14MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377634

Belt Width - Millimeter: 20
Belt Pitch Length - Millimeter: 1960
Belt Pitch Length - Inch: 77.165
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 191.61 / each QTY
14855 / 1.5X2X0.313 CRW1 R

COMPARE

14855 / 1.5X2X0.313 CRW1 R

Description
CRSEAL 14855 / 1.5X2X0.313 CRW1 R SEAL

SKF

Part # 14855

BDI # 1242840

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182289

Price Inventory : In stock
$ 5.41 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY