LR5205-2HRS-TVH-XL
Description
LR5205-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5205-2HRS-TVH-XL
BDI # 1411859
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239657
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
3L POWERTWIST DRIVE 25FT/BOX
Description
3L POWERTWIST DRIVE 25FT/BOX V-BELT ; OPEN END 5' CTN 3/8" TOP WD
Part # 0405010
BDI # 17282275
Features
Belt Length - Millimeter:
7620
Belt Length - Inch:
300
Inch - Metric:
Inch
Other Features:
Price Per Foot | 1 Band
Belt Width - Millimeter:
9.525
Belt Style:
V-Belt Link
Belt Series:
3L
Belt Width - Inch:
0.375
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284099
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3327.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
131
Belt Series:
B
Belt Width - Inch:
0.625
6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No