Page 1 of 14

Next

Compare
22213 E/C3

COMPARE

22213 E/C3

Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22213 E/C3

BDI # 1417221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
RB2015

COMPARE

RB2015

Description
RB2015 SHOCK ABSORBER ; 15MM STROKE 20MM WD 88.2MM LG

SMC

Part # RB2015

BDI # 15068208

Price Inventory : In stock
$ 44.69 / each QTY
27361 / 2.75X3.751X0.438 CRW1 R

COMPARE

27361 / 2.75X3.751X0.438 CRW1 R

Description
CRSEAL 27361 / 2.75X3.751X0.438 CRW1 R ; SGL LIP SEAL

SKF

Part # 27361

BDI # 1243863

Features

Housing Bore - Millimeter: 95.275
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 3.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.75
Shaft Diameter - Millimeter: 69.85
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184751

Price Inventory : In stock
$ 16.28 / each QTY
GEZ 108 ES-2RS

COMPARE

GEZ 108 ES-2RS

Description
GEZ 108 ES-2RS SPHERICAL PLAIN BRG ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD

SKF

Part # GEZ 108 ES-2RS

BDI # 1418390

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 28.575
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.438
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 71.60 / each QTY
50 RIV 100FT

COMPARE

50 RIV 100FT

Description
50R100 ROLLER CHAIN ; 100FT/REEL

TSUBAKI

Part # 50R100

BDI # 903439

Features

Roller Width - Inch: 0.375
Chain Pitch - Inch: 0.625
Chain Size: 50
Component: Chain
Roller Diameter - Millimeter: 10.16

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
$ 7.68 / REEL QTY