Page 1 of 15

Next

Compare
8MGT-720-12

COMPARE

8MGT-720-12

Description
8MGT-720-12 TIMING BELT ; 8MM PITCH 720MM PITCH LEN

GATES

Part # 92740090

BDI # 1116933

Features

Inch - Metric: Metric
Belt Pitch: 8 MM
Belt Series: 8MGT
Other Features: Poly Chain | Power Grip GT
Global Part Number GPN: 377134

Belt Width - Millimeter: 12
Belt Pitch Length - Millimeter: 720
Belt Pitch Length - Inch: 28.346
Belt Style: Synchronous
Tooth Profile: Standard HTD

Price Inventory : In stock
$ 28.75 / each QTY
CCF 2 1/2 SB

COMPARE

CCF 2 1/2 SB

Description
CCF 2 1/2 SB CAM FOLLOWER BEARING ; 2-1/2" RLR DIA 1-1/2" RLR WD

MCGILL

Part # 2241112000

BDI # 1402425

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20803

Price Inventory : In stock
$ 79.48 / each QTY
CF 2 1/4 S

COMPARE

CF 2 1/4 S

Description
CF 2 1/4 S CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220110000

BDI # 343982

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20781

Price Inventory : In stock
$ 57.97 / each QTY
SB 22210 C3 W33 SS

COMPARE

SB 22210 C3 W33 SS

Description
SB 22210 C3 W33 SS SPHERICAL ROLLER BRG ; 50MMX90MMX23MM

MCGILL

Part # 0310066000

BDI # 344303

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 230.45 / each QTY
6004-2RS

COMPARE

6004-2RS

Description
6004-2RS DEEP GROOVE BALL BEARING ; 20MM ID 42MM OD 12MM WD SR 2 SEALS

TIMKEN

Part # 6004-2RS

BDI # 1424757

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 25.33 / each QTY