Page 1 of 98

Next

Compare
FF-1213-1

COMPARE

FF-1213-1

Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"

ISOSTATIC

Part # 102129

BDI # 522239

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Inch

Material: SAE841
Outside Diameter - Inch: 1.252
Length Thru Bore - Millimeter: 19.05
Nominal Bore - Millimeter: 25.4
Global Part Number GPN: 490956

Price Inventory : In stock
$ 2.17 / each QTY
W10TU

COMPARE

W10TU

Description
W10TU THRUST WASHER BEARING ; 0.75"X1.25"X0.061" STEEL PTFE

ISOSTATIC

Part # 502405

BDI # 525687

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Material: TU

Length Thru Bore - Millimeter: 1.549
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.061
Nominal Outside Diameter - Millimeter: 31.75
Other Features: With Lubrication Hole

Price Inventory : In stock
$ 1.36 / each QTY
P2B 35M TF

COMPARE

P2B 35M TF

Description
P2B 35M-TF PILLOW BLOCK BRG UNIT ; 35MM OD RND BORE CAST IRON

SKF

Part # P2B 35M-TF

BDI # 21991866

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
$ 119.71 / each QTY
54934 / 5.5X6.5X0.5 CRWH1 V

COMPARE

54934 / 5.5X6.5X0.5 CRWH1 V

Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL

SKF

Part # 54934

BDI # 1244549

Features

Housing Bore - Millimeter: 165.1
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.5
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 5.5
Shaft Diameter - Millimeter: 139.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186545

Price Inventory : In stock
$ 145.80 / each QTY
1108 19MM

COMPARE

1108 19MM

Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB

MARTIN SPROCKET & GR

Part # 1108 19MM

BDI # 614628

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.511
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 38.379

Bore - Millimeter: 19
Bore - Inch: 0.748
Other Features: Keyway on ID
Global Part Number GPN: 463821
Bushing Series: 1108

Price Inventory : In stock
$ 12.27 / each QTY