CEM3711T
Description
CEM3711T GENERAL PURPOSE AC MOTOR ; 10HP 3500RPM 3PH 215TC 3744M
Part # CEM3711T
BDI # 125815
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
18.63
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
384902
Belt Width - Millimeter:
13
Belt Outside Length - Millimeter:
1950
Belt Style:
V-Belt
Belt Outside Length - Inch:
77
Belt Series:
A | 13X
Belt Width - Inch:
0.5
6205-2RSH/C3
Description
6205-2RSH/C3 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH/C3
BDI # 1417451
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383141
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3175
Belt Style:
V-Belt
Belt Outside Length - Inch:
125
Belt Series:
5V
Belt Width - Inch:
0.625