KQ2VD07-35AS
Description
KQ2VD07-35AS DBL UNIVERSAL MALE ELBOW ; 1/4IN TUBING OD
Part # KQ2VD07-35AS
BDI # 17947789
Features
Fitting Type:
Elbow | Double Universal
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
22215 E
Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT
Part # 22215 E
BDI # 1418892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377976
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
3920
Belt Pitch Length - Inch:
154.331
Belt Style:
Synchronous
Tooth Profile:
Standard HTD