SAF 538
Description
SAF 538 PILLOW BLOCK HOUSING ; 273.05MMX711.2MMX401.63MM
Part # SAF 538
BDI # 1266520
EWDM3714T
Description
EWDM3714T WASHDOWN DUTY AC MOTOR ; 10HP 215T FRM 1800RPM 230/460VAC 60HZ
Part # EWDM3714T
BDI # 127708
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
619704
Description
CRSEAL 619704 AIR DRYER SFD SERVICE KIT ; INCLUDES 2 DESICCANT CARTRIDGE
Part # 619704
BDI # 1256027
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
384412
Belt Width - Millimeter:
25.4
Belt Outside Length - Millimeter:
4826
Belt Style:
V-Belt
Belt Outside Length - Inch:
190
Belt Series:
8V
Belt Width - Inch:
1
22244 CCK/C3W33
Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID
Part # 22244 CCK/C3W33
BDI # 1265044
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing