N 048
Description
N 048 BRG LOCKNUT ; 11-7/16" OD 10-5/8" FACE DIA 1-11/32"
Part # N 048
BDI # 1304553
Features
Thread Size:
9.442-6
Inch - Metric:
Inch
Outside Diameter - Inch:
11.438
Outside Diameter - Millimeter:
290.525
Other Features:
Locking Plate | 5/16-18 X 5/8 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.354
Nominal Thickness - Millimeter:
34.392