80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.68
Outside Diameter - Millimeter:
322.072
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13327
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
60BTB45
Description
60BTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR 2012 BUSHING
Part # 60BTB45
BDI # 623438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32207
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
80BTB30
Description
80BTB30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR 2517 BUSHING
Part # 80BTB30
BDI # 625169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32253
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30