CEWDM3711T
Description
CEWDM3711T WASH DOWN AC MOTOR ; 10HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3711T
BDI # 125983
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted