Page 1 of 91

Next

Compare
AMG-EL450

COMPARE

AMG-EL450

Description
AMG-EL450 FILTER ELEMENT

SMC

Part # AMG-EL450

BDI # 17825236

Price Inventory : In stock
$ 43.53 / each QTY
CCFH 1 5/8 SB

COMPARE

CCFH 1 5/8 SB

Description
CCFH 1 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2151512000

BDI # 347091

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22585

Price Inventory : In stock
$ 54.53 / each QTY
6002-2RS

COMPARE

6002-2RS

Description
6002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD

TIMKEN

Part # 6002-2RS

BDI # 1424748

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 18.11 / each QTY
AF20-N02-CZ-A

COMPARE

AF20-N02-CZ-A

Description
AF20-N02-CZ-A AIR FILTER ; AF SERIES 20 BODY SIZE 1/4IN NPT PORT

SMC

Part # AF20-N02-CZ-A

BDI # 17821066

Price Inventory : In stock
$ 16.33 / each QTY
P2B-SC-108

COMPARE

P2B-SC-108

Description
P2B-SC-108; 123814 PILLOW BLK BRG

DODGE

Part # 123814

BDI # 258451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 522050
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 96.00 / each QTY