GVFD1 3/16
Description
GVFD1 3/16 FLANGE BRG UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 3 HOLE
Part # GVFD1 3/16
BDI # 1356426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | With Set Screw
Global Part Number GPN:
546944
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
RAK1 5/8
Description
RAK1 5/8 PILLOW BLK BRG UNIT ; 1-5/8" BORE 2-1/16" BASE-CTR HGT 2 HOLE
Part # RAK1 5/8
BDI # 1371373
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520419
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VCJT 3/4
Description
VCJT 3/4 FLANGE BLOCK BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # VCJT 3/4
BDI # 1425608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546850
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
VAK 1/2
Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # VAK 1/2
BDI # 1374417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row | Low Base
Global Part Number GPN:
520169
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO1 11/16
Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE
Part # RAO1 11/16
BDI # 1425583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520371
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2