SV2A00-5FU
Description
SV2A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV2A00-5FU
BDI # 17863969
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
4.055
Voltage:
24 VDC
MN1H-2-3/8-MS NR. 161727
Description
MN1H-2-3/8-MS NR. 161727 ; AIR SOLENOID VALVE G3/8 FML THD
Part # 161727
BDI # 15013398
Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
2.638
Voltage:
24 VDC