CCFH 1 5/8 SB
Description
CCFH 1 5/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2151512000
BDI # 347091
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22585
6002-2RS
Description
6002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # 6002-2RS
BDI # 1424748
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AF20-N02-CZ-A
Description
AF20-N02-CZ-A AIR FILTER ; AF SERIES 20 BODY SIZE 1/4IN NPT PORT
Part # AF20-N02-CZ-A
BDI # 17821066
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
522050
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2