F4B-SCEZ-107-PCR
Description
F4B-SCEZ-107-PCR; 127520 ; FLANGED BLK BALL BRG 1-7/16" BORE
Part # 127520
BDI # 259602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549554
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549749
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
TB-SC-104
Description
TB-SC-104 PILLOW BLK BALL BRG ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Part # 124470
BDI # 258652
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Other Features:
Single Row
Global Part Number GPN:
520621
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
INS-SC-103
Description
INS-SC-103 INSERT BALL BRG ; 1-3/16" BORE IR WID 2.441" OD
Part # 123338
BDI # 258295
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.958
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.331
Outer Race Profile:
Spherical
Global Part Number GPN:
560696
Mounting Method:
Set Screw
F2B-SC-012-NL
Description
F2B-SC-012-NL; 124175 FLANGED BLK BRG ; NON RETURNABLE
Part # 124175
BDI # 258543
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
550326
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90