12X28X7 HMSA10 V
Description
CRSEAL 12X28X7 HMSA10 V DBL LIP SEAL
Part # 12X28X7 HMSA10 V
BDI # 1256945
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606276
17448 / 1.75X2.623X0.313 CRWA1 V
Description
CRSEAL 17448 / 1.75X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 17448 / 1.75X2.623X0.313 CRWA1 V
BDI # 1244175
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183050
30X47X10 HMS5 V
Description
CRSEAL 30X47X10 HMS5 V SGL LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X10 HMS5 V
BDI # 1257281
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607291
40X55X7VTF-BX
Description
40X55X7VTF-BX LIP SHAFT SEAL ; VITON DBL SPRINGENCASED
Part # 40X55X7VTF-BX
BDI # 900391
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Global Part Number GPN:
636645
50X65X8 HMS5 V
Description
CRSEAL 50X65X8 HMS5 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 HMS5 V
BDI # 1256861
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608346