Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455780
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455542
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row
Cage Material:
Steel
JMFH-5/2-D-3-C;151871
Description
JMFH-5/2-D-3-C NR. 151871
Part # JMFH-5/2-D-3-C NR. 151871
BDI # 1474423
Features
Port Type:
1/2" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4500 L/Min Flow Rate | Non Reversible | Sub Base and Through Hole Mounting | D-3 Pneumatic Port | 14.5MM Nominal Size
Overall Length - Inch:
7.126
Voltage:
Not Available