Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471703
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
30X62X7 HMS5 RG
Description
CRSEAL 30X62X7 HMS5 RG SINGLE LIP SEAL
Part # 30X62X7 HMS5 RG
BDI # 1256769
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607348
60SDS17
Description
60SDS17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR SDS BUSHING
Part # 60SDS17
BDI # 623623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31050
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
392-2
Description
392-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/16" BORE 0.866" WD
Part # 392-2
BDI # 1339057
Features
Component:
Cone
Width - Millimeter:
21.996
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Global Part Number GPN:
646949
Precision Class:
Standard
Width - Inch:
0.866
Basic Number:
392
3 B 80 SK
Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED
Part # 3 B 80 SK
BDI # 618205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581368
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3