NS8500-21T 1IN KWSS
Description
NS8500-21T 1IN KWSS SPROCKET ; 614-237-1 MOLDED SPLIT NON RETURNABLE
Part # NS8500-21T 1IN KWSS
BDI # 19435347
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.007
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore