HLK105Y-A
Description
HLK105Y-A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP
Part # HLK105Y-A
BDI # 162174
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665605
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665594
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666321
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665836
Pressure Angle:
20 Degree
BS1254-3
Description
BS1254-3 BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP PITCH
Part # BS1254-3
BDI # 606407
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN:
666273
Pressure Angle:
20 Degree