Page 1 of 23

Next

Compare
EM3613T

COMPARE

EM3613T

Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3613T

BDI # 127353

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 981.03 / each QTY
8SC35

COMPARE

8SC35

Description
8SC35 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 8SC35

BDI # 995010

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 65.67 / each QTY
C150 HI POWER

COMPARE

C150 HI POWER

Description
C150 HI POWER V-BELT ; C 154" OL

GATES

Part # 90042150

BDI # 1121968

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385411
Belt Width - Millimeter: 22

Belt Outside Length - Millimeter: 3898
Belt Style: V-Belt
Belt Outside Length - Inch: 154
Belt Series: C | 22X
Belt Width - Inch: 0.875

Price Inventory : In stock
$ 56.44 / each QTY
1206 ETN9

COMPARE

1206 ETN9

Description
1206 ETN9 SELF ALIGNING BALL BRG ; 30MM BORE 62MM OD 16MM IR WD

SKF

Part # 1206 ETN9

BDI # 1418607

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 51.99 / each QTY
B91  HI POWER

COMPARE

B91 HI POWER

Description
B91 HI POWER V-BELT ; B 94" OL

GATES

Part # 90032091

BDI # 1409209

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385220
Belt Width - Millimeter: 17

Belt Outside Length - Millimeter: 2394
Belt Style: V-Belt
Belt Outside Length - Inch: 94
Belt Series: B | 17X
Belt Width - Inch: 0.625

Price Inventory : In stock
$ 18.51 / each QTY